Shop TARPS NOW
See all product information
Create Account
Black Privacy Fence Screen, 90% Shade, 5 ft 8 in x 150 ft, UV Resistant
- Mfr # FS-MPE90BK-58150
- Zoro # G324452520
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
5 ft 8 in
Material
Polyethylene
Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-MPE90BK-58150
- Zoro #
- G324452520
- UPC #
- 36659869187
- Country of Origin
- China
- Color
- Black
- Material
- Polyethylene
- Item
- Fence Screen
Dimensions
- Width
- 5 ft 8 in
- Length
- 150 ft
Description
Provides 90% privacy coverage for fences, construction sites, patios, and outdoor areas. Made for durability and long-term outdoor use, this black privacy screen helps reduce visibility while allowing air to flow through. UV resistant material helps withstand prolonged sun exposure. Measures 5 ft 8 in x 150 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.