Shop TARPS NOW
See all product information
Create Account
Black Privacy Fence Screen, 90% Shade, 7 ft 8 in x 150 ft, UV Resistant
- Mfr # FS-MPE90BK-78150
- Zoro # G324452513
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Width
7 ft 8 in
Length
150 ft
Material
Polyethylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-MPE90BK-78150
- Zoro #
- G324452513
- UPC #
- 36659869194
- Country of Origin
- China
- Item
- Fence Screen
- Material
- Polyethylene
- Color
- Black
Dimensions
- Width
- 7 ft 8 in
- Length
- 150 ft
Description
Provides 90% privacy coverage for fences, construction sites, patios, and outdoor areas. Durable construction helps reduce visibility while maintaining airflow. UV resistant material is designed for reliable outdoor performance and extended sun exposure. Measures 7 ft 8 in x 150 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.