Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scaffold Wind Clips, 100 Pieces Per Case

  • Mfr # SWCB11

  • Zoro # G416546717


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Size
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWCB11
Zoro #
G416546717
UPC #
36659857306
Country of Origin
China

Dimensions

Size
11 in

Details

Color
Black
Item
Tarp Accessories
Material
Polyethylene

Description

Why Choose Our Black Scaffold Wind Clips?1. Built to Last in Any WeatherMade from durable, heavy-duty molded polyethylene.Designed to stand strong in extreme cold, rain, or sun.2. Engineered for Safety and Superior HoldFits most commercial scaffolding frames 1-1/2'' to 1-11/16''.Smart breakaway design prevents dangerous sail effects in heavy winds, protecting your structure and your team.3. Effortless Installation, Endless ApplicationsAt 11 inches long, they snap easily into place, no special tools required.Recommended placement every 3 feet for maximum security.Reusable for multiple projects, saving you time and money.Fast Shipping - Ready When You AreWith 100 pieces per case and usually shipping out in just 1 to 3 business days, you will have what you need to get started fast. Do not wait, secure your scaffolding sheeting quickly and safely.Your Safety, Your SuccessWhether it is a large-scale construction site or a seasonal project, Black Scaffold Wind Clips provide peace of mind in challenging conditions. Reliable, reusable, and designed with your safety in mind, they are the smart choice for professional-grade scaffolding.Order Now: 100 Clips per Case, Heavy-Duty Polyethylene, Typically ships out in 1-3 DaysAct today to ensure your scaffolding sheeting is installed securely and withstands even the toughest weather!Scaffold Bungees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.