Shop TAYLOR
See all product information
Create Account
Food Scale, LCD, 1 g/0.1 oz
- Mfr # 1020nfs10
- Zoro # G521686070
product price:Â
$
41.59
/ea
Sold in multiples of 4 for
$166.36
Key Features
Remote Control/Display
Integrated
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Scale Use Location
Kitchen
Washdown
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020nfs10
- Zoro #
- G521686070
- UPC #
- -
- Country of Origin
- China
- Remote Control/Display
- Integrated
- NEC Rating
- Not NEC Rated
- Scale Mechanism
- Digital
- Scale Use Location
- Kitchen
- Washdown
- No
- IP Rating
- Not IP Rated
- NTEP Rating
- Not NTEP Rated
- Weighing Surface Material
- Stainless Steel
- Product Type
- Food Scale
- Weight Capacity - Metric
- 5 kg
- Scale Graduations
- 1 g/0.1 oz
- Body Material
- Steel
- Weight Capacity - Imperial
- 11 lb
Dimensions
- Overall Width
- 6 1/4 in
- Overall Depth
- 6 in
- Overall Height
- 1 1/8 in
Description
Food scale
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.