ROUND WEATHERPRF CLUSTER COVER 3-1/2IN GR
Mfr # 5197-0
Zoro # G510824834
product price:Â $9.39
/eaKey Features
Color
Gray
Standards
UL, CSA
Depth (In.)
1.094 in
Height (In.)
4-1/8 in
Material
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5197-0
Zoro #
G510824834
UPC #
92326110518
Country of Origin
United States
Dimensions
Depth (In.)
1.094 in
Height (In.)
4-1/8 in
Width (In.)
4-1/8 in
Details
Color
Gray
Standards
UL, CSA
Material
Die Cast Aluminum
Type
Weatherproof Covers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.