Tea Bags, Organic Earl Grey, 16PK

  • Mfr # TAZ00352

  • Zoro # G015960341


product price:  $10.89
/pk 16, $0.68/ea

Key Features

Beverage Package Style
Bag
Beverage Flavor
Earl Grey
Beverage Type
Tea
Contains Dairy
No
Kosher
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAZ00352
Zoro #
G015960341
UPC #
-
Country of Origin
United States

Details

Item
Tea Bags
Beverage Package Style
Bag
Beverage Flavor
Earl Grey
Beverage Type
Tea
Contains Dairy
No
Kosher
Yes
Non-GMO
Yes
Contains Soy
No

Description

Fine teas. Each has an absolutely delicious flavor profile. Meticulously balanced, premium blends. Individually wrapped.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.