Tb Woods
7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD
Mfr # 1VP6278
Zoro # G2720566
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 3L Belt Pitch Dia. 4.46 in to 5.38 in
- Industry Number 1VP6278
- Pulley Material Cast Iron
- Bushing Required None
- 5L, B, or BX Belt Pitch Dia. 5.15 in to 5.97 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TSUBAKI 35 Conn Link (Tsubaki) (35CL)
- NTN NTN 2308, SelfAligning Ball Bearing 40 Mm Id X 90 Mm Od X 33 Mm W Cylindrical Bore Open (2308)
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (16E-616)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75158)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3434)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3012)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5678)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- Tb Woods Variable Pitch V-Belt Pulleys