Tb Woods

Dura-Flex Tire Coupling Element, WE4, Urethane


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size - Tire Couplings WE4
  • Outside Dia. 4.52 in
  • Body Style WE4
  • Length 3.06 in
  • Insert Design Standard
See all product information

Product Information

Dimensions

Size - Tire Couplings WE4
Outside Dia. 4.52 in
Length 3.06 in
Height 4.52 in
Coupling Size WE4
Element Overall Length 4.68 in
Tire Outside Diameter 4.52 in

Details

Body Style WE4
Insert Design Standard
Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
HP Rating @ 100 RPM 0.88 hp
Max. RPM 7,500 RPM
HP Rating @ 3600 RPM 30.11 hp
HP Rating @ 1800 RPM 15.71 hp
Rated Torque 550 in-lb
Item Tire Coupling Element
Item - Tire Coupling Elements Tire Coupling Element
Insert Material Polyether Urethane/Steel
HP Rating @ 1200 RPM 10.47 hp
Operating Temp. -40 Degrees to 200 Degrees F
Includes Hardware Packet Including Cap Screws
Element Metal Material Steel
Maximum Speed 7,500 RPM
Torsional Stiffness 5,370 in-lb/rad
Angular Misalignment 4 Degrees
For Misalignment Type Angular, Parallel
Element Type Standard Center Element
System of Measurement Inch
Horsepower @ RPM 10 hp @ 1,160 RPM, 15 hp @1,750 RPM, 31 hp @ 3,500 RPM
Element Flex Material Polyether Urethane
Features Shock Absorbant, No Lubrication Required
Weight 1.2 lb
Parallel Misalignment 0.0625 in
Maximum Hub Spacing 0.25 in
Resistance Properties Chemical Resistant
Minimum Operating Temperature -40 Degrees F
Maximum Torque 550 in-lb
Horsepower @ 100 RPM 0.88 hp
Maximum Operating Temperature 200 Degrees F

Description

Tire Coupling Element, Angular Misalignment 4 Degrees , Coupling Size WE4, Horsepower @ 100 RPM 0.88 hp, Maximum Speed 7,500 RPM, Maximum Torque 550 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 4.52 in, Element Overall Length 4.68 in, Parallel Misalignment 0.0625 in, Element Type Standard Center Element, Weight 1.2 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.