Tb Woods

Dura-Flex Tire Coupling Spacer Element, WES3


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size - Tire Couplings WES3
  • Outside Dia. 4.24 in
  • HP Rating @ 3600 RPM 19.98 hp
  • Height 4.24 in
  • HP Rating @ 1200 RPM 6.95 hp
See all product information

Product Information

Dimensions

Size - Tire Couplings WES3
Outside Dia. 4.24 in
Height 4.24 in
Length 5.72 in
Element Overall Length 8.02 in
Tire Outside Diameter 4.24 in
Coupling Size WE3

Details

HP Rating @ 3600 RPM 19.98 hp
HP Rating @ 1200 RPM 6.95 hp
Body Style WES3
Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
HP Rating @ 100 RPM 0.58 hp
Item Tire Coupling Spacer Element
Insert Design Spacer
Max. RPM 7,500 RPM
Operating Temp. -40 Degrees to 200 Degrees F
Item - Tire Coupling Elements Tire Coupling Spacer Element
HP Rating @ 1800 RPM 10.42 hp
Insert Material Polyether Urethane/Steel
Rated Torque 365 in-lb
Includes Hardware Packet Including Cap Screws
Weight 2.4 lb
Horsepower @ RPM 10 hp @1,750 RPM, 20 hp @ 3,500 RPM, 6.7 hp @ 1,160 RPM
System of Measurement Inch
Maximum Torque 365 in-lb
For Misalignment Type Angular, Parallel
Features Shock Absorbant, No Lubrication Required
Element Type Spacer Center Element
Parallel Misalignment 0.0625 in
Element Flex Material Polyether Urethane
Resistance Properties Chemical Resistant
Maximum Hub Spacing 0.25 in
Angular Misalignment 4 Degrees
Horsepower @ 100 RPM 0.58 hp
Element Metal Material Steel
Minimum Operating Temperature -40 Degrees F
Maximum Speed 7,500 RPM
Torsional Stiffness 4,710 in-lb/rad
Maximum Operating Temperature 200 Degrees F

Description

Tire Coupling Spacer Element, Angular Misalignment 4 Degrees , Coupling Size WE3, Horsepower @ 100 RPM 0.58 hp, Maximum Speed 7,500 RPM, Maximum Torque 365 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 4.24 in, Element Overall Length 8.02 in, Parallel Misalignment 0.0625 in, Element Type Spacer Center Element, Weight 2.4 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.