Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE20, Bore 2-1/8"
Mfr # WE20H218
Zoro # G5808591
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE20
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 1/8 in
- Outside Dia. 4.48 in
- Length through Bore 2 1/16 in
Product Information
- Brand Tb Woods
- MFR # WE20H218
- Zoro # G5808591
- UPC # 698672117869
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE20 |
Bore Dia. | 2 1/8 in |
Outside Dia. | 4.48 in |
Length through Bore | 2 1/16 in |
Hub Dia. (In.) | 4.48 |
Bore Dia. (In.) | 2-1/8 |
Width (In.) | 2.06 in |
Height (In.) | 4.48 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Length through Bore (In.) | 2.06 |
Outside Dia. (In.) | 4.48 |
Coupling Length Standard Assembly | 6.82 in |
Screw Thread Size | 1/2"-13 |
Coupling Size | WE20 |
Bore Diameter | 2 1/8 in |
Keyway Depth | 1/4 in |
Keyway Width | 1/2 in |
Hub Diameter | 4.48 in |
Details
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE20, Horsepower @ 100 RPM 3.7 hp, Maximum Speed 6,600 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 2,300 in-lb, Keyway Depth 1/4 in, Keyway Width 1/2 in, Hub Diameter 4.48 in, Parallel Misalignment 0.09375 in, Bore Diameter 2 1/8 in, Screw Thread Size 1/2 In.-13, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 27,600 in-lb/rad, Length through Bore 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX1250-4 Power-Wedge Cog-Band (R5VX1250-4)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- PIX Belt, C, 7/8 x 271 in. OC (C267)
- COILHOSE PNEUMATICS 5 Port Low-Profile Manifold 1/4" In 1/4" Out (3052)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES20 (WES20)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- TB WOODS Dura-Flex Tire Coupling Element, WE20, Urethane (WE20)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-3/8" (WE3H138)
- DODGE 11108 Standard Flexible Tire Coupling ElementPX80 Coupling8-3/8 in OD3100 rpm MaxNatural Rubber (011108)
- Tb Woods Tire Couplings