Zoro Homepage

Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore

  • Mfr # 10B

  • Zoro # G8514265


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Size - Sleeve Couplings
10
Flange Type - Sleeve Couplings
B
Bore Type - Couplings
Bushed Bore
Outside Dia.
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B
Zoro #
G8514265
UPC #
698672640831
Country of Origin
Mexico

Dimensions

Size - Sleeve Couplings
10
Outside Dia.
7.5 in
Height (In.)
7.5 in
Hub Dia. (In.)
7.5 in
Keyseat Size (In.)
None
Outside Dia. (In.)
7.500
Width (In.)
1.22 in
Length through Bore
1 7/8 in
Hub Body Length
1 7/32 in
Outside Diameter
7 1/2 in
Hub Diameter
1 1/2 in
For Bushing Size
SK
Coupling Size
10

Details

Item - Sleeve Coupling Flanges
Sleeve Coupling Flange
Flange Type - Sleeve Couplings
B
Bore Type - Couplings
Bushed Bore
Bushing Required
SK
Ideal For
Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Body Style
Type-B Bushed Hub
Max. Angular Misalignment
1 Degrees For EPDM/Neoprene Sleeves
Item
Sleeve Coupling Flange
Max. RPM
3,600 RPM
Material of Construction
cast iron
Application
Compressors, Conveyors, Motors, Pumps
Weight
6.7 lb
Hub Type
Flange Hub
Maximum Speed
3,600 RPM
Hub Material
Cast Iron
System of Measurement
Inch
Maximum Torque
3,735 in-lb
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Quick Disconnect Bushing
Features
4-way Flexing Action Absorbs Shock, Misalignment and End Float, Vibration
For Misalignment Type
Angular, Parallel
Included Screws
(3) Cap Screws

Description

Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Quick Disconnect Bushing, Hub Diameter 1 1/2 in, Hub Material Cast Iron, For Bushing Size SK, Bore Diameter Not Applicable, Length through Bore 1 7/8 in, System of Measurement Inch, Hub Body Length 1 7/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.