
Precision Ground/Milled 1.000in X 8.000in X 8.000in A36 Carbon Steel
Mfr # SB-SA36-1000-08-08
Zoro # G514636204
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
8 in
Thickness
1 in
Material
A36 Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SB-SA36-1000-08-08
Zoro #
G514636204
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
8 in
Thickness
1 in
Details
Material
A36 Carbon Steel
Description
TCI Precision Metals A36 Carbon Steel 6-Side Machine-Ready Blanks are precision ground or milled on all to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Precision ground or milled on thickness to +/-.002"
- •Precision ground or milled on thickness to +/-.002"
- •Precision milled on width and length to +/-.002"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.