Precision Ground/Milled .250in X 3.000in X 6.000in 5052-H32 Aluminum
- Mfr # SB-5052-0250-03-06
- Zoro # G814637765
product price:
$
17.55
/ea
Key Features
Material
5052 Aluminum
Thickness
0.25 in
Length
6 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB-5052-0250-03-06
- Zoro #
- G814637765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.25 in
- Length
- 6 in
- Width
- 3 in
Details
- Material
- 5052 Aluminum
Description
TCI Precision Metals 5052 Aluminum Strip Blanks have stock thickness and are saw cut to +.060-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •5052 aluminum alloy is stronger than other popular aluminum alloys and has improved corrosion resistance due to the absence of copper in its composition. This means it does not readily corrode in a saltwater environment that can attack and weaken copper metal composites, making it ideal for many marine and chemical applications, where other aluminum would weaken with time. 5052 aluminum cannot be heat treated and must be cold worked to be made stronger using the work-hardening process.
- •Stock thickness
- •Width and length precision saw cut to +.063-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.