Precision Milled .375in X 12.000in X 36.000in MIC-6 Aluminum

  • Mfr # DB-MIC6-0375-12-36

  • Zoro # G714637889


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Material
MIC-6 Aluminum
Thickness
0.375 in
Width
12 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB-MIC6-0375-12-36
Zoro #
G714637889
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width
12 in
Length
36 in

Details

Material
MIC-6 Aluminum

Description

TCI Precision Metals MIC-6 Cast Tooling Plate 4-Side Machine-Ready Blanks are saw cut and milled on length and width to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.


  • •Aluminum MIC-6 is cast plate known for its stability and consistency between plates
  • •Stock thickness
  • •Precision milled on width and length to +/-.002"
  • •Flatness and parallel as close as +/-.002”
  • •Arrives deburred and clean, ready for finish machining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.