
Precision Milled .625in X 18.000in X 18.000in MIC-6 Aluminum
Mfr # DB-MIC6-0625-18-18
Zoro # G814639288
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Material
MIC-6 Aluminum
Thickness
0.625 in
Length
18 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DB-MIC6-0625-18-18
Zoro #
G814639288
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.625 in
Length
18 in
Width
18 in
Details
Material
MIC-6 Aluminum
Description
TCI Precision Metals MIC-6 Cast Tooling Plate 4-Side Machine-Ready Blanks are saw cut and milled on length and width to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Aluminum MIC-6 is cast plate known for its stability and consistency between plates
- •Stock thickness
- •Precision milled on width and length to +/-.002"
- •Flatness and parallel as close as +/-.002”
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.