Precision Milled .750in X 12.000in X 12.000in MIC-6 Aluminum
- Mfr # DB-MIC6-0750-12-12
- Zoro # G814639646
product price:
$
221.99
/ea
Free Shipping & Returns
Key Features
Material
MIC-6 Aluminum
Thickness
0.75 in
Width
12 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB-MIC6-0750-12-12
- Zoro #
- G814639646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.75 in
- Width
- 12 in
- Length
- 12 in
Details
- Material
- MIC-6 Aluminum
Description
TCI Precision Metals MIC-6 Cast Tooling Plate 4-Side Machine-Ready Blanks are saw cut and milled on length and width to +/-.002in. Parts are flat, square surface to edge, and parallel ready for machining. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Aluminum MIC-6 is cast plate known for its stability and consistency between plates
- •Stock thickness
- •Precision milled on width and length to +/-.002"
- •Flatness and parallel as close as +/-.002”
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.