
Precision Saw Cut .500in X 6.000in X 12.000in CTP Aluminum
Mfr # UB-ACTP-0500-06-12
Zoro # G814637901
product price: $86.15
/eaKey Features
Material
CTP Aluminum
Thickness
0.5 in
Length
12 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UB-ACTP-0500-06-12
Zoro #
G814637901
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.5 in
Length
12 in
Width
6 in
Details
Material
CTP Aluminum
Description
TCI Precision Metals Aluminum Cast Tooling Plate Precision Saw Cut Machine-Ready Blanks are stock thickness with width and length saw cut to +.063-0in. Every Machine-Ready Blank is deburred, cleaned, individually packaged for shipping, and arrives ready to load directly into your CNC machining center.
- •Stock thickness
- •Width and length precision saw cut to +.063-0"
- •Arrives deburred and clean, ready for finish machining
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.