10,000 BTU Q-Series Dual Hose Portable Inverter AC, 450 Sq. Ft.

  • Mfr # H10PD56W

  • Zoro # G416138622


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Includes
manual, warranty
Coverage Area
450 Sq. ft.
Depth
14.06 in
BtuH Cooling
10000 BTU
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H10PD56W
Zoro #
G416138622
UPC #
846042097628
Country of Origin
China

Dimensions

Depth
14.06 in

Details

Item
Portable
Includes
manual, warranty
Coverage Area
450 Sq. ft.
BtuH Cooling
10000 BTU
Number of Speeds
3

Description

Experience the perfect blend of power, efficiency, and comfort with TCLs RapidComfort+ dual-hose design. Expertly engineered to eliminate negative pressure, it locks in cold air while keeping the heat out, ensuring faster, stronger, and more efficient cooling. Enjoy up to 47% energy savings with TCLs advanced AI Inverter technology, which not only reduces energy use but also maintains precise temperatures within ±1DegF for consistent, reliable comfort. Designed for versatility, this 3-in-1 solution combines an air conditioner, fan, and dehumidifier and cools spaces up to 450 sq. ft. Up to 47% energy savings is calculated using the Energy Guides estimated yearly cost of a 10,000 BTU Single Hose Portable AC with single-speed compressor $119 vs the TCL 10,000 BTU Dual Hose Inverter Portable AC $63 as of 2024/2025. Quiet performance claims are based on internal testing reports. Actual performance may vary based on environmental factors.


  • RAPID-COMFORT+: TCL’s dual-hose RapidComfort+ system is expertly engineered to seal in cold air and block out heat, ensuring faster, stronger, and more efficient cooling.
  • 47% ENERGY SAVINGS: Unlock impressive energy savings up to 47% with TCL’s AI Inverter AC when compared to traditional portable ACs with a single-speed compressor.
  • ULTRA-QUIET (down to 42dB): Enjoy life uninterrupted with a powerful AC unit that’s ultra-quiet and transforms your space, even on the hottest of days.
  • INVERTER TECHNOLOGY: TCL’s Inverter AC doesn’t just save energy, it maintains precise temperatures within ±1°F for more consistent and more comfortable cooling.
  • 3-IN-1 COMFORT: Chill out, cool down, or dry off with TCL’s 3-in-1 portable inverter AC, Fan, and Dehumidifier to suit a wide array of needs.
  • COMPACT DESIGN. POWERFUL PERFORMANCE.: This portable AC unit cools up to 450 sq. ft. with a compact footprint of only 14.1inx16.5in, perfect for living rooms, dorms, bedrooms, offices, and more.
  • APP, REMOTE OR VOICE CONTROL: Control your inverter AC and cool your home with the friendly Mobile app, simple voice commands using Alexa, Google Assistant, and Apple Homekit-enabled devices, or included remote (Matter Compatible)
  • WINDOW COMPATIBILITY: Vertical sliding and horizontal sliding windows (no casement windows) with up to a 59-inch opening clearance.
  • COVERAGE MAY VARY: Actual coverage may vary based on room size and configuration (ceiling height, number of windows, and other varying conditions) and environmental factors such as number of occupants, home insulation, etc.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.