5,000 BTU SACC 8,100 BTU ASHRAE Smart Portable Air Conditioner

  • Mfr # H5P44W

  • Zoro # G714541896


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
8100 BTU
Voltage
120V
Width
11 in
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual
Depth
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5P44W
Zoro #
G714541896
UPC #
846042086691
Country of Origin
China

Dimensions

Width
11 in
Depth
11.4 in
Power Cord Length
6 ft

Details

BtuH Cooling
8100 BTU
Voltage
120V
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual
Number of Speeds
Variable Speeds
Control Type
Remote Control
Number of Cooling Speeds
3

Description

Stay cool the smart way with the powerful cooling capacity of the TCL 5,000 BTU 8,100 BTU ASHRAE smart portable air conditioner featuring AC, fan, and dehumidifier modes. The fan circulates air while the AC helps you easily adjust and manage temperatures in rooms up to 150 sq. ft. The user-friendly TCL Home App lets you control your unit from anywhere, change the temperature, set schedules, and more. You can use simple voice commands to control your portable AC when paired with Alexa or Google Assistant-enabled devices. The washable and reusable filter helps protect your portable AC's life while reducing large airborne particles like dust and pet hair. Setup is made easy with the included installation kit and guided in-app instructions that will have your unit up and running in minutes. The two handles and four wheels make this portable air conditioner easy to glide from room to room, keeping you cool in any room with a vertical or horizontal sliding window.


  • •3-in-1 AC, fan, and dehumidifier
  • •Powerful 5,000 BTU SACC (8,100 BTU ASHRAE) BTU cooling capacity with multiple fan speeds
  • •Smart features allow you to control your unit with the intuitive TCL Home App or simple voice commands with Alexa and Google Assistant
  • •Cools rooms up to 150-sq. ft.
  • •Sets up in minutes with simple in-app instructions (installation kit included)
  • •Glides from room to room with the handles and wheels
  • •Keep your energy bill low with Sleep mode and the 24-Hour Timer
  • •Designed to restart automatically after a power outage with Auto Restart
  • •Pick the perfect level of comfort with the LED display and included remote
  • •Protect your AC with the washable and reusable filter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.