7,000 BTU SACC 11,000 BTU ASHRAE Smart Portable Air Conditioner

  • Mfr # H7P38W

  • Zoro # G216138617


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
7000 BTU
Number of Speeds
3
Coverage Area
300 Sq. ft.
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual, warranty
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H7P38W
Zoro #
G216138617
UPC #
846042065818
Country of Origin
Indonesia

Dimensions

Depth
14 in

Details

BtuH Cooling
7000 BTU
Number of Speeds
3
Item
Portable
Coverage Area
300 Sq. ft.
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual, warranty

Description

Stay cool the smart way with the powerful cooling capacity of the TCL 7,000 BTU SACC 11,000 BTU ASHRAE BTU Smart Portable Air Conditioner featuring AC, Fan, and Dehumidifier modes. The fan circulates air while the AC helps you easily adjust and manage temperatures in rooms up to 300 sq. ft. Additionally, the dehumidifier function helps to reduce moisture in your home. The user-friendly Mobile app lets you control your unit from anywhere, change the temperature, set schedules, and more. You can use simple voice commands to control your portable AC when paired with Alexa or Google Assistant-enabled devices. The washable and reusable filter helps protect your portable AC's life while reducing large airborne particles like dust and pet hair. Setup is made easy with the included installation kit and guided in-app instructions that will have your unit up and running in minutes. The two handles and four wheels make this portable air conditioner easy to glide from room to room.


  • 3-in-1 AC, fan, and dehumidifier
  • Powerful 7,000 BTU SACC (11,000 BTU ASHRAE) BTU cooling capacity with multiple fan speeds
  • Smart features allow you to control your unit with the intuitive TCL Home App or simple voice commands with Alexa and Google Assistant
  • Cools rooms up to 300-sq. ft.
  • Sets up in minutes with simple in-app instructions (installation kit included)
  • Glides from room to room with the handles and wheels
  • Keep your energy bill low with Sleep mode and the 24-Hour Timer
  • Designed to restart automatically after a power outage with Auto Restart
  • Pick the perfect level of comfort with the LED display and included remote
  • Protect your AC with the washable and reusable filter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.