Shop TCL

Refrigerator, Wht, 7.3 cu ft, 6' Cord L

  • Mfr # TRT07T4AW
  • Zoro # G324893798

product price: 
$
514.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Freezer Interior Height
14 in
Total Capacity
7.3 cu ft
Overall Width
21 1/2 in
Voltage
115V AC
Features
Crisper Drawer, Door Storage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRT07T4AW
Zoro #
G324893798
UPC #
846042047012
Country of Origin
China
Item
Refrigerator
Total Capacity
7.3 cu ft
Voltage
115V AC
Features
Crisper Drawer, Door Storage
Minimum Freezer Temperature
-4 Degrees F
Includes Ice Dispenser
No
Number of Shelves
3
Plug Type
Three-Prong
Minimum Refrigerator Temperature
40 Degrees F
Number of Doors
2
Defrost
Manual
Includes Ice Maker
No
Includes Water Dispenser
No
Weight
84 lb
Shelf Material
Glass
Freezer Capacity
1.3 cu ft
Includes Freezer
Yes
Color
White
Energy Star Compliant
Yes
Current
15 A
Plumbing Required
No
Door Hinge
Swing
Perfomance
Residential
Refrigerator Capacity
6 cu ft
Frequency
60 Hz
Refrigerator Style
Top-Freezer
Door Style
Glass
Control Type
Electronic
Maximum Refrigerator Temperature
66 Degrees F
Door Swing
Reversible
Maximum Freezer Temperature
-10 Degrees F
Refrigerant Type
R-600a
Power Source
Electric
Refrigerant Charge
26 g
Wire Color
White

Dimensions

Freezer Interior Height
14 in
Overall Width
21 1/2 in
Refrigerator Interior Width
18 in
Freezer Interior Width
17 1/2 in
Freezer Interior Depth
12 in
Refrigerator Interior Depth
15 in
Refrigerator Interior Height
47 in
Cord Length
6 ft
Manufacturer Warranty Length
1 yr Limited
Overall Depth
56 1/4 in
Overall Height
21 7/8 in
Fits Chest Size
Crisper Drawer, Door Storage

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 7.3 cu ft, Refrigerator Capacity 6 cu ft, Freezer Capacity 1.3 cu ft, Overall Height 21 7/8 in, Overall Width 21 1/2 in, Overall Depth 56 1/4 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.