Refrigerator, Wht, 10.1 cu ft, 6' Cord L

  • Mfr # TRT10T4AW
  • Zoro # G324893873
product price: 
$
710.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes Ice Dispenser
No
Maximum Freezer Temperature
-10 Degrees F
Minimum Refrigerator Temperature
40 Degrees F
Refrigerator Style
Top-Freezer
Overall Height
25 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRT10T4AW
Zoro #
G324893873
UPC #
846042047043
Country of Origin
China
Item
Refrigerator
Includes Ice Dispenser
No
Maximum Freezer Temperature
-10 Degrees F
Minimum Refrigerator Temperature
40 Degrees F
Refrigerator Style
Top-Freezer
Refrigerator Capacity
7.5 cu ft
Control Type
Electronic
Number of Doors
2
Includes Freezer
Yes
Perfomance
Residential
Color
White
Plug Type
Three-Prong
Power Source
Electric
Weight
121 lb
Defrost
Automatic
Freezer Capacity
2.6 cu ft
Maximum Refrigerator Temperature
66 Degrees F
Plumbing Required
No
Refrigerant Type
R-600a
Includes Water Dispenser
No
Total Capacity
10.1 cu ft
Includes Ice Maker
No
Energy Star Compliant
Yes
Door Swing
Reversible
Door Style
Glass
Door Hinge
Swing
Shelf Material
Glass
Voltage
115V AC
Current
15 A
Number of Shelves
4
Features
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer
Refrigerant Charge
32 g
Frequency
60 Hz
Minimum Freezer Temperature
-4 Degrees F
Wire Color
White

Dimensions

Overall Height
25 5/8 in
Freezer Interior Width
19 1/2 in
Cord Length
6 ft
Manufacturer Warranty Length
1 yr Limited
Refrigerator Interior Height
51 in
Overall Depth
59 1/2 in
Refrigerator Interior Width
20 in
Refrigerator Interior Depth
17 1/2 in
Overall Width
23 5/8 in
Freezer Interior Depth
14 1/2 in
Freezer Interior Height
14 1/2 in
Fits Chest Size
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 7.5 cu ft, Freezer Capacity 2.6 cu ft, Overall Height 25 5/8 in, Overall Width 23 5/8 in, Overall Depth 59 1/2 in, Color White, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews