Refrigerator, Silver, 10.1 cu ft, 6' Cord L

  • Mfr # TRT10T4AL
  • Zoro # G924893501
product price: 
$
710.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Minimum Freezer Temperature
-4 Degrees F
Maximum Refrigerator Temperature
66 Degrees F
Minimum Refrigerator Temperature
40 Degrees F
Control Type
Electronic
Current
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRT10T4AL
Zoro #
G924893501
UPC #
846042047067
Country of Origin
China
Item
Refrigerator
Minimum Freezer Temperature
-4 Degrees F
Maximum Refrigerator Temperature
66 Degrees F
Minimum Refrigerator Temperature
40 Degrees F
Control Type
Electronic
Current
15 A
Defrost
Automatic
Perfomance
Residential
Energy Star Compliant
Yes
Number of Shelves
4
Includes Freezer
Yes
Freezer Capacity
2.6 cu ft
Power Source
Electric
Plumbing Required
No
Refrigerant Charge
32 g
Door Swing
Reversible
Refrigerator Style
Top-Freezer
Includes Water Dispenser
No
Frequency
60 Hz
Includes Ice Dispenser
No
Number of Doors
2
Features
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer
Maximum Freezer Temperature
-10 Degrees F
Plug Type
Three-Prong
Includes Ice Maker
No
Color
Silver
Weight
121 lb
Refrigerator Capacity
7.5 cu ft
Total Capacity
10.1 cu ft
Door Hinge
Swing
Shelf Material
Glass
Voltage
115V AC
Refrigerant Type
R-600a
Door Style
Glass
Wire Color
Silver

Dimensions

Refrigerator Interior Height
51 in
Refrigerator Interior Width
20 in
Overall Depth
59 1/2 in
Overall Width
23 5/8 in
Freezer Interior Depth
14 1/2 in
Refrigerator Interior Depth
17 1/2 in
Freezer Interior Height
14 1/2 in
Freezer Interior Width
19 1/2 in
Cord Length
6 ft
Manufacturer Warranty Length
1 yr Limited
Overall Height
25 5/8 in
Fits Chest Size
Door Bins and Gallon Storage, Garage Ready, Humidity Controlled Crisper Drawer

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 7.5 cu ft, Freezer Capacity 2.6 cu ft, Overall Height 25 5/8 in, Overall Width 23 5/8 in, Overall Depth 59 1/2 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews