Shop INOVATE
See all product information
Create Account
Dryer Wall Vent 4 Flush Mt Pr
- Mfr # DWV4P
- Zoro # G123400715
product price:Ā
$
72.95
/ea
Key Features
Inside Diameter
4 in
For Use With
Dryer
Height
6.51 in
Width
1.25 in
Includes
Damper, Screen
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWV4P
- Zoro #
- G123400715
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Dryer
- Includes
- Damper, Screen
- Application
- Wall Vent
- Color
- Paintable
- Material
- GalvalumeĀ® steel, powder-coated
Dimensions
- Inside Diameter
- 4 in
- Height
- 6.51 in
- Width
- 1.25 in
- Length
- 6.51 in
Description
The premium finish 4-inch flush vent, without a collar for flexible connections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.