Shop TDI BRANDS
See all product information
Create Account
31-2941 Dewit Forged Scoop with Ash Handle
- Mfr # 31-2941
- Zoro # G904143657
product price:Â
$
81.75
/ea
Key Features
Blade Type
Scoop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-2941
- Zoro #
- G904143657
- UPC #
- 8714936029418
- Country of Origin
- China
Details
- Item
- Scoop Shovel
- Blade Type
- Scoop
Description
More than a tool its an heirloom, The Forged Scoop Trowel is heavy duty and ready for your biggest jobs. With its extra large head, it can handle large amounts of soil, Doubles as a trowel. Great for container gardening. Constructed of tempered boron steel with ash hardwood handle.
Features- Extra large scoop to move soil with ease
- European Ash hardwood handle is strong but lightweight
- Its also has elasticity so the tool can bend without breaking
- Boron steel head for durability and abrasion resistance
- Dimension: 3" H x 4.75" W x 13.8" L
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.