Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, Steel, 5/8, 63/64, PK5

  • Mfr # 5381701

  • Zoro # G6331175


product price: $30.49
/pk 5, $6.10/ea

Key Features

Material
Steel Body (12L14)
Finish
black oxide
Force
Standard
Body Width (In.)
0.625
Ball Size (In.)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5381701
Zoro #
G6331175
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.625
Ball Size (In.)
0.375
Thread Size
5/8"-11
Body Length (In.)
63/64
Body Length
0.984 in
Overall Length
1.08 in
Thread Length
0.984 in
Plunger Dia.
3/8 in
Body Dia.
5/8 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

Material
Steel Body (12L14)
Finish
black oxide
Force
Standard
Spring
Stainless Steel
End Force Initial (Lb.)
9.00
Type
With Locking Element
End Force Final (Lb.)
18.00
Function
Controlled End Forces
Body
Steel
Ball Travel (In.)
0.096
Ball Material
Nylon
Item
Ball Plunger
Plunger Material
Nylon
Retractable
No
Final Nose Force
18 lbf
Initial Nose Force
9 lbf
Plunger Finish
Uncoated
Body Finish
Black Oxide
Body Material
Steel
Thread
Fully Threaded
Plunger Projection
0.096 in
Thread-Locking Element Included
Yes
Application
Controlled End Force
Nose Shape
Ball
Measurement System
Inch
Retractability
Not Retractable
Body Material Grade
12L14
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Thread Pitch
0.091 in
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 18 lbf, Flange Thickness Not Applicable, Initial Nose Force 9 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.