Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball W/Out Lock, No 10-32, 33/64, PK5

  • Mfr # 52907X

  • Zoro # G3012974


product price: $19.19
/pk 5, $3.84/ea

Key Features

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Body Width (In.)
#10-32
Body Length (In.)
33/64
Ball Material
440 Stainless Steel
Ball Size (In.)
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52907X
Zoro #
G3012974
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#10-32
Body Length (In.)
33/64
Ball Size (In.)
0.093
Thread Size
#10-32
Plunger Dia.
0.0930 in
Thread Length
0.516 in
Body Length
0.516 in
Overall Length
0.541 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
2.00
End Force Final (Lb.)
5.00
Type
Without Locking Element
Finish
303 Stainless Steel
Material
303 Stainless Steel
Item
Ball Plunger
Spring
Stainless Steel
Force
2.00 Initial, 5.00 Final
Ball Travel (In.)
0.025
Thread-Locking Element Included
No
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Initial Nose Force
2 lbf
Retractable
No
Thread
Fully Threaded
Final Nose Force
5 lbf
Plunger Projection
0.025 in
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Retractability
Not Retractable
Plunger Material Grade
440
Plunger Finish
Uncoated
Thread Pitch
0.03 in
Measurement System
Inch
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.