Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.41, PK5

  • Mfr # 53701

  • Zoro # G3212212


product price: $15.65
/pk 5, $3.13/ea

Key Features

Ball Size (In.)
0.156
Body Width (In.)
0.188
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
1.00 Initial, 2.5 Final
Plunger Travel (In.)
0.058
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53701
Zoro #
G3212212
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.156
Body Width (In.)
0.188
Body Length (In.)
0.410
Plunger Dia.
0.1560 in
Body Dia.
3/16 in
Flange Dia.
1/4 in
Body Length
0.41 in
Flange Thickness
0.035 in
Plunger Width
0.156 in
Flange Diameter
0.25 in
Overall Length
0.468 in
Body Diameter
0.188 in

Details

Item
Ball Plunger
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
1.00 Initial, 2.5 Final
Plunger Travel (In.)
0.058
Ball Material
440 Stainless Steel
Body
Black Oxide
Type
Press Fit
Material
Steel Body (12L14)
End Force Final (Lb.)
2.50
End Force Initial (Lb.)
1.00
Spring
Stainless Steel
Ball Travel (In.)
0.058
Finish
black oxide
Retractable
No
With Flange
Yes
Body Material
Steel
Application
Often Used To Raise or Eject Parts
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Plunger Material
Stainless Steel
Initial Nose Force
1 lbf
Plunger Projection
0.058 in
Final Nose Force
2.5 lbf
Nose Shape
Ball
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Plunger Material Grade
440
Retractability
Not Retractable
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.41 in, Final Nose Force 2.5 lbf, Flange Thickness 0.035 in, Initial Nose Force 1 lbf, Overall Length 0.468 in, Plunger Width 0.156 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.