Shop GENIUS TOOLS
Create Account
3/4in Dr. 58mm 12-Point Hand Socket
- Mfr # 635258
- Zoro # G923580334
product price:Â
$
34.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635258
- Zoro #
- G923580334
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 58mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635258 Hand Socket SKU: 635258. This 58mm, 12-point hand socket is built for 3/4 inch drive applications where consistent fit and durable construction matter. The 12-point profile helps seat securely on compatible fasteners while maintaining control during use. Made from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. A chrome polished finish and permanently stamped size markings support daily shop organization and long-term tool readability. Key Benefits 58mm 12-point socket profile helps reduce slippage on fasteners. 3/4 inch drive size supports heavy-duty torque applications and service work. 73mm overall length balances access and control in tight working areas. Chromium Molybdenum alloy steel provides high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Chrome polished finish adds toughness and improves corrosion resistance. Stamped size markings stay readable for fast identification and organization. Designed for professional technicians, it's built to perform through repeated heavy use while keeping identification clear and corrosion resistance consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.