Shop TE-CO
See all product information
Create Account
Serrated End Clamp
- Mfr # 30507
- Zoro # G3171296
product price:Â
$
20.49
/ea
Key Features
Shell Material
Steel
Product Type
Serrated End Clamp
Overall Height
5/8 in
Edge-to-Slot Length
31/32 in
Slot Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30507
- Zoro #
- G3171296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5/8 in
- Edge-to-Slot Length
- 31/32 in
- Slot Length
- 9/16 in
- Compatible T-Slot Bolt Size
- 5/8 in
- Overall Width
- 1 1/4 in
- Slot Width
- 9/16 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Serrated End Clamp
- Shell Material
- Steel
- Product Type
- Serrated End Clamp
- Finish
- Black Oxide
- Material
- Steel
Description
Serrated End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.