Serrated End Clamp
- Mfr # 30509M
- Zoro # G1714513
product price:Â
$
32.15
/ea
Key Features
Overall Length
152 mm
Slot Length
49 mm
Edge-to-Slot Length
34 mm
Slot Width
11/16 in
Product Type
Serrated End Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30509M
- Zoro #
- G1714513
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Serrated End Clamp
- Finish
- Black Oxide
- Shell Material
- Steel
- Item
- Serrated End Clamp
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 152 mm
- Slot Length
- 49 mm
- Edge-to-Slot Length
- 34 mm
- Slot Width
- 11/16 in
- Overall Width
- 38 mm
- Overall Height
- 22 mm
- Compatible T-Slot Bolt Size
- 16 mm
- Length
- 152 mm
Description
Serrated End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.