Spherical Washer, For Screw Size 1 1/2 in , Steel Black Oxide Finish, 1 PR

  • Mfr # 42710

  • Zoro # G2962434


product price: $26.39
/pr

Key Features

Material
Steel
Finish
Black Oxide
Outside Dia.
2 7/8 in
Male I.D.
1.563 in
Female I.D.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42710
Zoro #
G2962434
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1-1/2 in
Outside Dia.
2 7/8 in
Radius
3 in
Thickness
1/2 in
Inside Dia.
1.5 in
Top Washer Outside Diameter
2 7/8 in
Bottom Washer Outside Diameter
2 7/8 in
Bottom Washer Radius
3 in
Minimum Thickness
1/2 in
Bottom Washer Inside Diameter
1.563 in
Maximum Thickness
1/2 in
For Screw Size
1 1/2 in
Top Washer Radius
3 in
Top Washer Inside Diameter
1.625 in

Details

Item
Spherical Washer
Material
Steel
Finish
Black Oxide
Male I.D.
1.563 in
Female I.D.
1.625 in
Standards
TCMAI
System of Measurement
Inch
Rockwell Hardness
85 to 90 on 15N Scale
Thickness Tolerance
+/-0.016
Application
Clamping
Type
Spherical Washer Assembly
Washer Material Grade
12L14
Maximum Rotation
3 Degrees
Pack Size
Small Pack
Spherical Washer Type
Spherical Washer Assembly
Dimensional Standards
TCMAI
Material Grade/Class
12L14
Hardness
85 HR15N
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

Spherical Washer Assembly, Bottom Washer Inside Diameter 1.563 in, Bottom Washer Outside Diameter 2 7/8 in, Bottom Washer Radius 3 in, Dimensional Standards TCMAI, Finish Black Oxide, For Screw Size 1 1/2 in, Material Steel, Material Grade/Class 12L14, Maximum Rotation 3 Degrees , Maximum Thickness 1/2 in, Minimum Thickness 1/2 in, Pack Size Small Pack, Rockwell Hardness 85 to 90 on 15N Scale, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.