Zoro Homepage

Spring Plunger, PK 10

  • Mfr # 69604X01

  • Zoro # G103522833


product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns

Key Features

Thread Size
M16
Plunger Projection
5 mm
Body Length
32 mm
Body Material
Steel
With Locking Plunger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69604X01
Zoro #
G103522833
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Body Length
32 mm
Plunger Dia.
7.50 mm
Overall Length
37 mm
Ring Dia.
No
Thread Length
32 mm
Body Diameter
16 mm
Plunger Width
7.5 mm

Details

Item
Spring Plunger
Plunger Projection
5 mm
Body Material
Steel
With Locking Plunger
No
Final Nose Force
100 N
Thread
Fully Threaded
Thread-Locking Element Included
No
Body Finish
Black Oxide
With Flange
No
Nose Shape
Standard
Plunger Material
Steel
Initial Nose Force
45 N
Retractable
No
Nose Material
Steel
Retractability
Not Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
5.8
Thread Pitch
2 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Black Oxide
Includes Flange
Flange Not Included
Body Material Grade
5.8

Description

Spring Plunger, Thread Size M16, Thread Length 32 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 7.50 mm, Plunger Projection 5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 32 mm, Final Nose Force 100 N, Flange Thickness Not Applicable, Initial Nose Force 45 N, Overall Length 37 mm, Plunger Width 7.5 mm, Ring Dia. No, Thread Pitch 2 mm, With Flange No, Handle Type Not Applicable, Body Finish Black Oxide, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.