Shop All Rod Ends
Download CAD Files
Te-Co
Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz
Mfr # 43007
Zoro # G2930085
original price:
$12.09
9% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 2.500 in
- Eye Inside Diameter 0.500 in
- Material Steel
Product Information
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 2.500 in |
Eye Inside Diameter | 0.500 in |
Thread Length | 1.750 in |
Length | 3-3/8 in |
Thread Size (In.) | 1/2-13 |
Length from Ream Center (In.) | 3-1/8 |
Length from Ream Center | 3 1/8 in |
Details
Description
Swing Bolt, Thread Size 1/2 In.-13, Ream 1/2 in, Length from Ream Center 3 1/8 in, Steel, Features Reamed Hole for Smooth Bearing, Finish - Machining Black Oxide, Min. Tensile Strength 78,000 psi, Type Latch Swing Bolt, Yield Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 5/8 in H, Carbon Steel (WWG360437062512)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.150.0001)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0175)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62985)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43008)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43001)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43006)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/4"-10 Thrd Sz (43011)
- TE-CO Swing Bolt, Steel, Black Oxide, 5/16"-18 Thrd Sz (43003)
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-MACH)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- Te-Co Rod Ends