Shop All Rod Ends
Download CAD Files
Te-Co
Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz
Mfr # 43006
Zoro # G3433595
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 3.000 in
- Eye Inside Diameter 0.375 in
- Material Steel
Product Information
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 3.000 in |
Eye Inside Diameter | 0.375 in |
Thread Length | 2.000 in |
Length | 3-11/16 in |
Length from Ream Center (In.) | 3-1/2 |
Thread Size (In.) | 3/8-16 |
Length from Ream Center | 3 1/2 in |
Details
Description
Swing Bolt, Thread Size 3/8 In.-16, Ream 3/8 in, Length from Ream Center 3 1/2 in, Steel, Features Reamed Hole for Smooth Bearing, Finish - Machining Black Oxide, Min. Tensile Strength 78,000 psi, Type Latch Swing Bolt, Yield Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100414-100P1)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07410.062.0250)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43007)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43001)
- TE-CO Swing Bolt, Steel, Black Oxide, 5/16"-18 Thrd Sz (43003)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43008)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/4"-10 Thrd Sz (43011)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 2 7/16 in Thrd Lg, 2-7/16 in Overall Lg (5A.1-MACH)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-B7MACH)
- Te-Co Rod Ends