T-Slot Nut
- Mfr # 41432T
- Zoro # G1716963
product price:Â
$
45.65
/ea
Sold in multiples of 2 for
$91.30
Key Features
Nut Style
T-Slot Nut
Fastener Finish
Black Oxide
System of Measurement
Inch
Basic Material
1018 Steel
Barrel Height
1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41432T
- Zoro #
- G1716963
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Slot Nut
- Nut Style
- T-Slot Nut
- Fastener Finish
- Black Oxide
- System of Measurement
- Inch
- Basic Material
- 1018 Steel
- Finish
- Black Oxide
- Tapped Through
- Tapped Through Hole Included
- Thread Type
- UNC
- Material Grade
- Grade 2
- Shell Material
- Steel
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Barrel Height
- 1-3/4"
- Barrel Dia.
- 1-1/4"-7
- Dia./Thread Size
- 1 1/8 in
- Overall Length
- 2 1/2 in
- Overall Width
- 2 1/2 in
- Thread Size
- 1 1/4"-7
- Table Slot Size
- 1 3/8 in
- Base Height
- 1 1/8 in
- Overall Height
- 1 3/4 in
- Length
- 2 1/2 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.