Toggle pad
- Mfr # 44303
- Zoro # G908449830
product price:Â
$
10.95
/ea
Key Features
Product Type
Toggle Pad
Shell Material
Steel
Overall Height
11/16 in
Overall Length
11/16 in
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44303
- Zoro #
- G908449830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 11/16 in
- Overall Length
- 11/16 in
- Overall Width
- 11/16 in
- Thread Size
- 5/16"-18
- Length
- 11/16 in
Details
- Product Type
- Toggle Pad
- Shell Material
- Steel
- Item
- Toggle pad
- Finish
- Black Oxide
- Material
- Steel
Description
Toggle pad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.