Zoro Homepage

04 MTE HDR SRST LATCH .100CL

  • Mfr # 103639-3

  • Zoro # G500937889


product price: $0.96
/ea
Sold in multiples of 120 for $115.20

Key Features

Color
Black
Current
3 A
Height
13.59 mm
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103639-3
Zoro #
G500937889
UPC #
-
Country of Origin
China

Dimensions

Height
13.59 mm
Length
12.7 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Connection Material
Brass
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
For Use With
Receptacle Housing Assembly
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Finish
Tin-Lead Plated
Number of Rows
1
Contact Type
Pin
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.