Zoro Homepage

08 MODII HORZ DR CE EESS 100CL

  • Mfr # 6-102084-2

  • Zoro # G301043666


product price: $1.79
/ea
Sold in multiples of 168 for $300.72

Key Features

Max. Voltage
333V AC
Max. Temp.
105°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-102084-2
Zoro #
G301043666
UPC #
-
Country of Origin
China

Dimensions

Height
6.05 mm

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
105°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Number of Contacts
8
Contact Type
Socket
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.