
0.8FH R05H.5 040 08/Sn TR KT
Mfr # 6123763-1
Zoro # G800946772
product price: $2.99
/eaSold in multiples of 1000 for $2,990.00
Key Features
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6123763-1
Zoro #
G800946772
UPC #
-
Country of Origin
United States
Dimensions
Height
5 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Features
With Boss
Hole Center to Center
0.8 mm
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
2
Current Rating
0.5 A
Contact Finish
Matte Gold Plated
Contact Type
Socket
Number of Contacts
40
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.