Zoro Homepage

0.8FH R05H.5 100 08/Sn TR KT

  • Mfr # 1735436-4

  • Zoro # G700945707


product price: $3.15
/ea
Sold in multiples of 700 for $2,205.00

Key Features

Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
High Temperature
Current
0.5 A
Series
Free Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735436-4
Zoro #
G700945707
UPC #
-
Country of Origin
United States

Dimensions

Height
5 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Features
With Boss
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Finish
Matte Gold Plated
Number of Contacts
100
Number of Rows
2
Contact Type
Socket
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.