Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

094-4206-7002 - MCK-C2-P-15SRT1

  • Mfr # 6-1532011-2

  • Zoro # G001042488


product price: $228.99
/ea
Sold in multiples of 25 for $5,724.75
Free Shipping & Returns

Key Features

Finish
Yellow Chromate
Contact Plating Thickness
50 µin
Number of Contacts
15
Connector Type
Receptacle
Contact Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1532011-2
Zoro #
G001042488
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
50 µin

Details

Item
Connector
Finish
Yellow Chromate
Number of Contacts
15
Connector Type
Receptacle
Contact Finish
Gold Plated
Material
Polyphenylene Sulfide
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.