
10P MOD 1 SHROUDED HEADER ST TIN PLTD
Mfr # 280613-1
Zoro # G601041942
product price: $1.25
/eaSold in multiples of 67 for $83.75
Key Features
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Polycarbonate
Features
Shrouded
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280613-1
Zoro #
G601041942
UPC #
-
Country of Origin
Italy
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Polycarbonate
Features
Shrouded
Color
Green
Flammability Rating
UL 94 V-0
Hole Center to Center
3.96 mm
Terminal Finish
Tin Plated
Connection Material
Brass
Number of Rows
1
Terminal Type
Through Hole
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Contacts
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.