
1.25 AF REC ASY 10P B/TRAY
Mfr # 1-917360-0
Zoro # G801041094
product price: $0.93
/eaSold in multiples of 99 for $92.07
Key Features
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Height
5.4 mm
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-917360-0
Zoro #
G801041094
UPC #
-
Country of Origin
Singapore
Dimensions
Height
5.4 mm
Details
Item
PCB Mount Receptacle
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Color
White
Material
Nylon
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Contact Type
Socket
Hole Center to Center
1.25 mm
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
10
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.