Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25 WTB HDR DIP 8 POS

  • Mfr # 1734598-8

  • Zoro # G900937717


product price: $0.84
/ea
Sold in multiples of 312 for $262.08

Key Features

Color
Natural
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Current
0.8 A
Width
0.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734598-8
Zoro #
G900937717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.126 in
Height
0.185 in
Length
11.75 mm
Contact Plating Thickness
3.048 µm

Details

Item
Connector
Color
Natural
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Current
0.8 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Hole Center to Center
1.25 mm
Features
Partially Shrouded
Wire Type
Discrete
Terminal Type
Through Hole
Connector Type
Header
Wire Range
28 AWG
For Use With
440146-x
Material
High Temperature Thermoplastic
Max. Temp.
85°C
Contact Finish
Nickel Plated; Tin over Nickel
Number of Contacts
8
Contact Type
Pin
Current Rating
0.8 A
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.