
12P UMNL PIN HDR ASSY 94VO LF
Mfr # 350737-4
Zoro # G600939554
product price: $8.29
/eaSold in multiples of 10 for $82.90
Key Features
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350737-4
Zoro #
G600939554
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 to 0.91 µm
Details
Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
10 A
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Hole Center to Center
6.35 mm
For Use With
Plug Housing
Number of Contacts
12
Number of Rows
3
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
10 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.