
14 Pos Ampseal Vertical Hdr
Mfr # 1-776261-4
Zoro # G405947488
product price: $8.29
/eaSold in multiples of 20 for $165.80
Key Features
Insulation Color
Grey
Maximum Voltage
250 V AC
Maximum Operating Temperature
125 Degrees C
Overall Length
1.9212 in
Features
With Locking Interface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-776261-4
Zoro #
G405947488
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
1.9212 in
Details
Item
Wire Terminal
Insulation Color
Grey
Maximum Voltage
250 V AC
Maximum Operating Temperature
125 Degrees C
Features
With Locking Interface
Application
Power, Signal
Mounting Type
Vertical/180 °
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.