
14P FOB SMD W/ LATCH MM VALUE LINE
Mfr # 1-2823056-4
Zoro # G701040975
product price: $1.49
/eaSold in multiples of 60 for $89.40
Key Features
Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.27 in
Length
22.4 mm
For Use With
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2823056-4
Zoro #
G701040975
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.27 in
Length
22.4 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
For Use With
Printed Circuit Board
Color
Black
Material
Polyamide
Flammability Rating
UL 94 V-0
Current Rating
1.4 A
Terminal Type
Surface Mount
Contact Finish
Tin over Nickel
Connection Material
Copper Alloy
Number of Contacts
14
Contact Type
Socket
Hole Center to Center
1.27 mm
Connector Type
Female-on-Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.