Zoro Homepage

15CUFF1=F8307

  • Mfr # 2-1609114-6

  • Zoro # G200983650


product price: $27.89
/ea
Sold in multiples of 3 for $83.67

Key Features

Current Rating (A)
15
Filtered
Yes
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Shield Style
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609114-6
Zoro #
G200983650
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.63 to 2.1 mm [ .024 to .08 in ]

Details

Current Rating (A)
15
Filtered
Yes
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Shield Style
Shielded
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Low Profile
Yes
Voltage Selection
None
Switch Type
SPST
Output Type
.187" FASTON
Mount Angle
Vertical
Fuse Options
None
Type of Connector
IEC 60320-1 C-14
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Input Type
IEC
Mount Style
Flanged, Rear Mount
Filter Type
Power Entry Module

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.