Zoro Homepage

1810X=RELAY PARALLELING

  • Mfr # 1-1618065-8

  • Zoro # G400974007


product price: $2,220.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Current Rating
5 A
Contact Form
SPST-NO
Input Voltage
120 VAC
Operating Temperature Range
-25 to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618065-8
Zoro #
G400974007
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
4.625 x 4.875 x 3 in

Details

Item
Relay
Coil Voltage
120V AC
Current Rating
5 A
Contact Form
SPST-NO
Input Voltage
120 VAC
Operating Temperature Range
-25 to 70°C
Relay Type
Protective Relay
Mode of Operation
Adjustable Pick-Up
Actuating System
AC
Contact Current Rating
5A
Protection Function
Paralleling
Frequency Adjustment
50 to 500 Hz
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Time Delay
Without
Contact Arrangement (Additional Output)
1 Form B, SPST-NC, 1 N/C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.